https://www.bdiexpress.com/medias/INDYACXXXXXX-27360602-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODZ8aW1hZ2UvanBlZ3xhR1ExTDJnd1lpOHhNRFEzTXpjME16UTFNREUwTWk5SlRrUlpRVU5ZV0ZoWVdGaGZNamN6TmpBMk1ESmZSRU5mTXpBd2VETXdNQzVxY0djfGUzMWM5ODE2Mzk4ZDVlZjIxNTVmOTE0ODUzMzY1Y2Q5NzI5NGQ4NTYxY2IwMTc0ZjliMmMyNDM1NTdjNDAzYTI
YASKAWA ELECTRIC
YASKAWA ELECTRIC
SGM7J-01A6A61
YASKAWA ELECTRIC YASKAWA ELECTRIC
描述
YASKAWA ELECTRIC SGM7J-01A6A61
AC Motor; 0.1KW Power; 200V Input Voltage; 1.11NM Torque; Straight with Key and Tap Shaft End; 57.7MM Height; 8MM Shaft Diameter; 25MM Shaft Length; 40MM Flange Diameter
制造商部件号
SGM7J-01A6A61
BDI部件号
27360602
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/SGM7J-01A6A61/p/27360602
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
0.88185
产品明细
AC Motor
产品规格
0.1KW Power; 200V Input Voltage; 1.11NM Torque; Straight with Key and Tap Shaft End; 57.7MM Height; 8MM Shaft Diameter; 25MM Shaft Length; 40MM Flange Diameter
详细描述
AC Motor; 0.1KW Power; 200V Input Voltage; 1.11NM Torque; Straight with Key and Tap Shaft End; 57.7MM Height; 8MM Shaft Diameter; 25MM Shaft Length; 40MM Flange Diameter