Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SGMGH-75D2A6C REPAIRED https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148680-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNzV8aW1hZ2UvanBlZ3xhR1ZqTDJobE55OHhNREUwTWpFeU5qRTBOVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRnMk9EQmZNekF3V0RNd01DNXFjR2N8OTcxYTM4N2U1ODYwMDU0ODkwMjRkYTYyMDg5YTJhZTNmYTFiYWQ2OWZlOWY4MDM0YThhYzRhZmNkMGFmNzk0Yw
25148680 AC Motors 

YASKAWA ELECTRIC YASKAWA ELECTRIC

SGMGH-75D2A6C REPAIRED

Description

SGMGH-75D2A6C REPAIRED SERVO MOTOR ; 400VAC 7500W 25.4A

AC Motor; 7.5KW Power; 400VAC Voltage; 1500RPM Speed; 25.4A Continuous Rated Current; 48NM Rated Torque; Flange Mount; Straight Shaft with Keyway and End Tap; 24VDC Brake Voltage

Part #

SGMGH-75D2A6C REPAIRED

BDI #
25148680

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
YASKAWA ELECTRIC AMERICA INC.
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
S04200
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.yaskawa-global.com
Product Detail
AC Motor
Product Specification
7.5KW Power; 400VAC Voltage; 1500RPM Speed; 25.4A Continuous Rated Current; 48NM Rated Torque; Flange Mount; Straight Shaft with Keyway and End Tap; 24VDC Brake Voltage
Long Description
AC Motor; 7.5KW Power; 400VAC Voltage; 1500RPM Speed; 25.4A Continuous Rated Current; 48NM Rated Torque; Flange Mount; Straight Shaft with Keyway and End Tap; 24VDC Brake Voltage