Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SGMS-15A6AB REPAIR https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157095-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDd8aW1hZ2UvanBlZ3xhRFE1TDJneE15OHhNREUwTWpFeE5UVTVOREkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjd09UVmZNekF3V0RNd01DNXFjR2N8Y2JkNGRlMmI3NGFlMDhmNTc0ODVmNDYwODJiMDlhMmRlMGY0MTI0N2NmMzE2MmY2ZTA0YTgzM2U5YmZkZGRlNg
25157095 AC Motors 

YASKAWA ELECTRIC YASKAWA ELECTRIC

SGMS-15A6AB REPAIR

Description

SGMS-15A6AB REPAIR SERVO MOTOR ; 9.5A 1.5KW 3000RPM

AC Motor; 1.5KW Power; 200VAC Voltage; 9.5A Current; 3000RPM Speed

Part #

SGMS-15A6AB REPAIR

BDI #
25157095

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
YASKAWA ELECTRIC AMERICA INC.
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
S04200
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.yaskawa-global.com
Product Detail
AC Motor
Product Specification
1.5KW Power; 200VAC Voltage; 9.5A Current; 3000RPM Speed
Long Description
AC Motor; 1.5KW Power; 200VAC Voltage; 9.5A Current; 3000RPM Speed