https://www.bdiexpress.com/medias/INDXXXXXXXXX-25275195-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDZ8aW1hZ2UvanBlZ3xhR0kyTDJnM1pTOHhNREk1TmpReU1qWTVORGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TnpVeE9UVmZNekF3ZURNd01DNXFjR2N8Zjk5NDEyZDNmMTUzMmUzOWExOGE3YzM1MTkzOGY1ODgzNzJiODEwMDAxYjBlMmI1NTEyYjgyN2NkZGEyYjYzNw
SIEMENS
SIEMENS
SQM50.361R1
SIEMENS SIEMENS
描述
SIEMENS SQM50.361R1
AC Motor; 110/120VAC at 50/60HZ Voltage; 20VA Power; 140IN-LB Torque; 10MM Shaft Diameter; Counterclockwise Rotation; 5 to 140 Degree F Temperature; 12Sec Travel for 90 Degree
制造商部件号
SQM50.361R1
BDI部件号
25275195
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/SQM50-361R1/p/25275195
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.45
Product Group - BDI
A03142
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
110/120VAC at 50/60HZ Voltage; 20VA Power; 140IN-LB Torque; 10MM Shaft Diameter; Counterclockwise Rotation; 5 to 140 Degree F Temperature; 12Sec Travel for 90 Degree
详细描述
AC Motor; 110/120VAC at 50/60HZ Voltage; 20VA Power; 140IN-LB Torque; 10MM Shaft Diameter; Counterclockwise Rotation; 5 to 140 Degree F Temperature; 12Sec Travel for 90 Degree