https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571087-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NTR8aW1hZ2UvanBlZ3xhR1E1TDJoaE1TOHhNRFV3TnpFek1qQXhNRFV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFd09EZGZNekF3ZURNd01DNXFjR2N8YWZhZDRlZjZkN2FkYmQ5MDhlYWYzZmEzZDFmYTg5OTI5NThmM2I0MTQ0NTY4MzZiNTMxYWViNDRmOWFmZDc3ZA
SIEMENS
SIEMENS
SQM50.464R1G3
SIEMENS SIEMENS
描述
SIEMENS SQM50.464R1G3
AC Motor; 110/120VAC at 50/60HZ Voltage; 4 to 20mA Current; 1000OHM Resistance; 140IN-LBS Torque; With Square Dual Ended Shaft
制造商部件号
SQM50.464R1G3
BDI部件号
27571087
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/SQM50-464R1G3/p/27571087
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
110/120VAC at 50/60HZ Voltage; 4 to 20mA Current; 1000OHM Resistance; 140IN-LBS Torque; With Square Dual Ended Shaft
详细描述
AC Motor; 110/120VAC at 50/60HZ Voltage; 4 to 20mA Current; 1000OHM Resistance; 140IN-LBS Torque; With Square Dual Ended Shaft