https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184942-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0ODd8aW1hZ2UvanBlZ3xhR013TDJoaFpTOHhNREk1TnpZd05qRTNOamM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNU5ESmZNekF3ZURNd01DNXFjR2N8NDk1YmYxODg2Nzg1MjA4Zjg3ZWMwN2M1NDQ1OTc0NjE3NTFmYmVlMGNiNjI3MDA0ZmNhOTcxMmYzYjVlNjhiZg
WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
SSPE1-18-56CRD
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
描述
WORLDWIDE ELECTRIC SSPE1-18-56CRD
AC Motor; 1HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 56C Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face Round Body; Footless Mounting
制造商部件号
SSPE1-18-56CRD
BDI部件号
25178434
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/SSPE1-18-56CRD/p/25178434
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0842530112323
重量 / Kilogram
15.855
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
35
产品明细
AC Motor
产品规格
1HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 56C Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face Round Body; Footless Mounting
详细描述
AC Motor; 1HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 56C Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face Round Body; Footless Mounting