

WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
SSPE2-18-145TCRD
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
描述
WORLDWIDE ELECTRIC SSPE2-18-145TCRD
AC Motor; 2HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1800 RPM Speed; 145C Frame; C-Face Round Body; TEFC Enclosure Type; IP66 IP Rating; 1.15 Service Factor; 4 Pole; F Insulation Class; 1750RPM Full Load Speed; B NEMA Design; Bidirectional Rotation; Stainless Steel Material; Premium Efficiency; CSA | UL | CE Approvals
制造商部件号
SSPE2-18-145TCRD
BDI部件号
25148083
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/SSPE2-18-145TCRD/p/25148083
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0842530110282
重量 / Kilogram
22.68
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
2HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1800 RPM Speed; 145C Frame; C-Face Round Body; TEFC Enclosure Type; IP66 IP Rating; 1.15 Service Factor; 4 Pole; F Insulation Class; 1750RPM Full Load Speed; B NEMA Design; Bidirectional Rotation; Stainless Steel Material; Premium Efficiency; CSA | UL | CE Approvals
详细描述
AC Motor; 2HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1800 RPM Speed; 145C Frame; C-Face Round Body; TEFC Enclosure Type; IP66 IP Rating; 1.15 Service Factor; 4 Pole; F Insulation Class; 1750RPM Full Load Speed; B NEMA Design; Bidirectional Rotation; Stainless Steel Material; Premium Efficiency; CSA | UL | CE Approvals