Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22326482 AC Motors 

LEESON LEESON

SY004 ; 056PNRA10102

Description

SY004 ; 056PNRA10102 PERMANT MAG MOTOR ; 1.5HP 1800RPM TENV S56C 3/230/460 PMACV

AC Motor; 1-1/2HP; 56TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 90 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 87.5% Efficiency Full Load

Part #

SY004

BDI #
22326482

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1426.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,426.55 / each
$ 1,427.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
11.79
EAN
0722856025722
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56TC
Hertz
90
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 5.7/2.9 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056PNRA10102
Weight / LBS
26
Long Description
AC Motor; 1-1/2HP; 56TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 90 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 87.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh