Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T5C2K21Z https://www.bdiexpress.com/medias/INDUSEMOTORX-T-1PH-CPSTAT-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njd8aW1hZ2UvanBlZ3xhRFEyTDJnNVpDODRPVFkwTURZd05qRXdOVGt3TG1wd1p3fGZjZTE0ZmJjMjE3N2QxM2EzNjQ2MzMzZDRjODI4NjNkOGYzYzAxYTBlMWRlNzIwNDNiNzIyOTM1NzU5ZTJhZDk
318922 Single Phase AC Motors 

NIDEC CORPORATION NIDEC CORPORATION

T5C2K21Z

Description

T5C2K21Z GENERAL PURPOSE AC MOTOR ; 5HP 1800 230/1/60 TEFC 215

AC Motor; General Purpose; 5HP; 215 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.6" Overall Length; 82.1% Efficiency Full Load

Part #

T5C2K21Z

BDI #
318922

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3263.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,263.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NIDEC CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
40.816
EAN
0786382041250
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
215
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
82.1
Inch - Metric
Inch
Other Features
Capacitor Start
Category - BDI
Single Phase AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.nidec.com
Manufacturer Item Number
2605772
Weight / LBS
90
Long Description
AC Motor; General Purpose; 5HP; 215 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.6" Overall Length; 82.1% Efficiency Full Load
Overall Length
19.6 Inch | 497.84 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh