AMERICAN METRIC
AMERICAN METRIC
TN 71 KW037/4 B5
AMERICAN METRIC AMERICAN METRIC
描述
AMERICAN METRIC TN 71 KW037/4 B5
AC Motor; 0.37KW Power; 60HZ Frequency; 4 Pole; 3 Phase; 71 Frame Size; B5 Flange Mounted
制造商部件号
TN 71 KW037/4 B5
BDI部件号
25122692
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/TN-71-KW037-4-B5/p/25122692
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.37KW Power; 60HZ Frequency; 4 Pole; 3 Phase; 71 Frame Size; B5 Flange Mounted
详细描述
AC Motor; 0.37KW Power; 60HZ Frequency; 4 Pole; 3 Phase; 71 Frame Size; B5 Flange Mounted