25144722
AC Motors
BDI APPROVED ELECTR
BDI APPROVED ELECTR
TN71B4 EU B5
BDI APPROVED ELECTR BDI APPROVED ELECTR
Description
TN71B4 EU B5 IEC AC MOTOR ; 3PH 230/440VAC
AC Motor; 0.37KW Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; Ingress Protection 55; Class F Insulation; UL/CSA/CE Listed; ATEX II-22 Group 3GD; S1 Service; TN71B/4
Part #
TN71B4 EU B5
BDI #
25144722

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/TN71B4-EU-B5/p/25144722
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Product Detail
AC Motor
Product Specification
0.37KW Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; Ingress Protection 55; Class F Insulation; UL/CSA/CE Listed; ATEX II-22 Group 3GD; S1 Service; TN71B/4
Long Description
AC Motor; 0.37KW Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; Ingress Protection 55; Class F Insulation; UL/CSA/CE Listed; ATEX II-22 Group 3GD; S1 Service; TN71B/4