https://www.bdiexpress.com/medias/INDXXXXXXXXX-25155494-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk1NjJ8aW1hZ2UvanBlZ3xhRE15TDJneFlpOHhNREUwTVRneU9EQXlNak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRVME9UUmZNekF3V0RNd01DNXFjR2N8ZjViNDI1NmYyYzQ1NzY5NTViM2IzZjNkNmEyZWMxMjNiYmU2YWI3NzY1ZGQ5OThjNzBkNjk2NzQwM2Y0YTcxOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25155494-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk1NjJ8aW1hZ2UvanBlZ3xhRE15TDJneFlpOHhNREUwTVRneU9EQXlNak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRVME9UUmZNekF3V0RNd01DNXFjR2N8ZjViNDI1NmYyYzQ1NzY5NTViM2IzZjNkNmEyZWMxMjNiYmU2YWI3NzY1ZGQ5OThjNzBkNjk2NzQwM2Y0YTcxOA
MOTOVARIO
MOTOVARIO
TP80B4 0.75 280/480-60 B5 MV UL 3P P66
MOTOVARIO MOTOVARIO
描述
MOTOVARIO TP80B4 0.75 280/480-60 B5 MV UL 3P P66
AC Motor; 0.75HP Power; 280/480VAC at 60HZ Voltage; 3 Phase; B5 Mounting; IE3 Efficiency Class; 4 Pole; Reversible Rotation; IP66 IP Rating
制造商部件号
TP80B4 0.75 280/480-60 B5 MV UL 3P P66
BDI部件号
25155494
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/TP80B4-0-75-280-480-60-B5-MV-UL-3P-P66/p/25155494
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.75HP Power; 280/480VAC at 60HZ Voltage; 3 Phase; B5 Mounting; IE3 Efficiency Class; 4 Pole; Reversible Rotation; IP66 IP Rating
详细描述
AC Motor; 0.75HP Power; 280/480VAC at 60HZ Voltage; 3 Phase; B5 Mounting; IE3 Efficiency Class; 4 Pole; Reversible Rotation; IP66 IP Rating

