

MOTOVARIO
MOTOVARIO
TS71C4 0.55 230/400-50 B5 MV UL
MOTOVARIO MOTOVARIO
描述
MOTOVARIO TS71C4 0.55 230/400-50 B5 MV UL
AC Motor; 0.55KW Power; 230/400VAC at 50HZ Voltage; 3 Phase; B5 Mounting; Self Ventilated; 4 Pole; 160MM Flange Diameter; Standard Efficiency
制造商部件号
TS71C4 0.55 230/400-50 B5 MV UL
BDI部件号
25170394
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/TS71C4-0-55-230-400-50-B5-MV-UL/p/25170394
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.55KW Power; 230/400VAC at 50HZ Voltage; 3 Phase; B5 Mounting; Self Ventilated; 4 Pole; 160MM Flange Diameter; Standard Efficiency
详细描述
AC Motor; 0.55KW Power; 230/400VAC at 50HZ Voltage; 3 Phase; B5 Mounting; Self Ventilated; 4 Pole; 160MM Flange Diameter; Standard Efficiency