https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103075-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEwOTl8aW1hZ2UvanBlZ3xhR0pqTDJoaU1pOHhNREEzTmpRNU1UVTNPVFF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNd056VmZNekF3V0RNd01DNXFjR2N8MGJhZDc1YTI1NWU2Zjk5ODE1OWFlMGNjNjE4N2FiZmQ1NjNiMWVlMjdlZGRkMjQyNzQ2OTY0MDU0YTdkYTkzMw
NIDEC CORPORATION
NIDEC CORPORATION
U25P2DS
NIDEC CORPORATION NIDEC CORPORATION
描述
NIDEC CORPORATION U25P2DS
AC Motor; 25HP Power; 208-230/460VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 1770RPM Speed; 284 Frame; TEFC Enclosure; 93.6% Efficiency; Base Footed; Cast Iron Frame; 27.3" Length
制造商部件号
U25P2DS
BDI部件号
25103075
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/U25P2DS/p/25103075
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
127.01
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
280
产品明细
AC Motor
产品规格
25HP Power; 208-230/460VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 1770RPM Speed; 284 Frame; TEFC Enclosure; 93.6% Efficiency; Base Footed; Cast Iron Frame; 27.3" Length
详细描述
AC Motor; 25HP Power; 208-230/460VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 1770RPM Speed; 284 Frame; TEFC Enclosure; 93.6% Efficiency; Base Footed; Cast Iron Frame; 27.3" Length