https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567326-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODl8aW1hZ2UvanBlZ3xhRE5pTDJoallpOHhNRFV3Tmprek9EQXlNemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpjek1qWmZNekF3ZURNd01DNXFjR2N8ZWRjOTFlZDQyOTY3ZGMyMzVlYzhhOWFiYmM1ZmJkZGY4YTE3YWYxYjNkOTIwZTM2Y2RmZTAyNGI1ZmYwMmU4MA
BDI APPROVED ELECTR
BDI APPROVED ELECTR
V4815/L324VP16
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR V4815/L324VP16
AC Motor; 40HP Power; 460VAC Voltage; TEFC Frame; 3600RPM Speed; 49.1A Full Load Current; 2 Pole; 92.4 Percentage Nominal Efficiency; General Purpose
制造商部件号
V4815/L324VP16
BDI部件号
27567326
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/V4815-L324VP16/p/27567326
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
40HP Power; 460VAC Voltage; TEFC Frame; 3600RPM Speed; 49.1A Full Load Current; 2 Pole; 92.4 Percentage Nominal Efficiency; General Purpose
详细描述
AC Motor; 40HP Power; 460VAC Voltage; TEFC Frame; 3600RPM Speed; 49.1A Full Load Current; 2 Pole; 92.4 Percentage Nominal Efficiency; General Purpose