Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VEJMM3611T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000110193-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3OHxpbWFnZS9qcGVnfGFESTNMMmd4WWk4eE1Ea3hOVEl4TVRJNE1EUXhOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01URXdNVGt6WHpNd01IZ3pNREF1YW5CbnxjZDdmNzcxMWE5N2IyMmY3MTk2NDk5NDJhYWMwMzQzOWIwN2QwNGYxOTNiZmRhYWI5OGU1ZTU2ZDEyM2ViMmM4
130857 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VEJMM3611T

Description

VEJMM3611T CLOSE-COUPLED PUMP MOTOR ; 3HP 1760RPM 3PH 60HZ 182JM 3632M TEFC F1

AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.05" Overall Length; 89.5% Efficiency Full Load

Part #

VEJMM3611T

BDI #
130857

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1469.0684 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,469.07 / each
$ 1,640.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
33.57
EAN
0781568670767
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182JM
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
70
Long Description
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.05" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
18.05 Inch | 458.47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh