https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000121779-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzNHxpbWFnZS9qcGVnfGFEZ3pMMmc1WkM4eE1Ea3hOVEl4TkRVMU56SXhOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXhOemM1WHpNd01IZ3pNREF1YW5CbnxlNzEyYzIwNGYzZTQ4MDM1NDU0ODVlY2ZhNjVjYzNmNDkyZDIzMzQ3YmQ4ZGY1NmMwNjEyMzIzNDgzOTg3NGM2
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000121779-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzNHxpbWFnZS9qcGVnfGFEZ3pMMmc1WkM4eE1Ea3hOVEl4TkRVMU56SXhOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXhOemM1WHpNd01IZ3pNREF1YW5CbnxlNzEyYzIwNGYzZTQ4MDM1NDU0ODVlY2ZhNjVjYzNmNDkyZDIzMzQ3YmQ4ZGY1NmMwNjEyMzIzNDgzOTg3NGM2
130895
Premium Efficient AC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3661T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3661T-5 GENERAL PURPOSE MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
AC Motor; General Purpose; 3HP; 182TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16" Overall Length; 89.5% Efficiency Full Load
Part #
VEM3661T-5
BDI #
130895
Details
2220.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Premium-Efficient-AC-Motors/VEM3661T-5/p/130895
Your Price
$ 2,220.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
44.444
EAN
0781568154144
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
Premium Efficient AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
94
Long Description
AC Motor; General Purpose; 3HP; 182TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

