

27567852
AC Motors
ALLEN BRADLEY
ALLEN BRADLEY
VPL-A1003F-PJ14AA
ALLEN BRADLEY ALLEN BRADLEY
Description
VPL-A1003F-PJ14AA SERVO MOTOR ; KINETIX VP LOW INERTIA 240V 4500RPM
AC Motor; Low Inertia; 240VAC Voltage; 100MM Bolt Circle Frame Size; 3 Magnet Stacks; 4500RPM Speed; Multi-Turn Encoder; Keyless Shaft; Single SpeedTec Right Angle DIN Connector; 24VDC Holding Brake; IEC Flange Mounting
Part #
VPL-A1003F-PJ14AA
BDI #
27567852
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VPL-A1003F-PJ14AA/p/27567852
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
AC Motor
Product Specification
Low Inertia; 240VAC Voltage; 100MM Bolt Circle Frame Size; 3 Magnet Stacks; 4500RPM Speed; Multi-Turn Encoder; Keyless Shaft; Single SpeedTec Right Angle DIN Connector; 24VDC Holding Brake; IEC Flange Mounting
Long Description
AC Motor; Low Inertia; 240VAC Voltage; 100MM Bolt Circle Frame Size; 3 Magnet Stacks; 4500RPM Speed; Multi-Turn Encoder; Keyless Shaft; Single SpeedTec Right Angle DIN Connector; 24VDC Holding Brake; IEC Flange Mounting