https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571513-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTl8aW1hZ2UvanBlZ3xhR0V4TDJoalpDOHhNRFV3TnpFNU9UVXhNall3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFMU1UTmZNekF3ZURNd01DNXFjR2N8M2I3NjY2NTllZDNlNGY1NjU4MzMwODYwNjY5MmVkZGQ3Yzk4YTkxMmM0YzQ1N2YzMDU5OTc1ZDFmMzQxN2JhYQ
ALLEN BRADLEY
ALLEN BRADLEY
VPL-B1304E-PJ12AA
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY VPL-B1304E-PJ12AA
AC Motor; Low Inertia; 480VAC Voltage; 130MM Bolt Circle Frame Size; 4 Magnet Stacks; 3500RPM Speed; Multi-Turn Encoder; Keyless Shaft; Single SpeedTec Right Angle DIN Connector; IEC Flange Mounting
制造商部件号
VPL-B1304E-PJ12AA
BDI部件号
27571513
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/VPL-B1304E-PJ12AA/p/27571513
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Low Inertia; 480VAC Voltage; 130MM Bolt Circle Frame Size; 4 Magnet Stacks; 3500RPM Speed; Multi-Turn Encoder; Keyless Shaft; Single SpeedTec Right Angle DIN Connector; IEC Flange Mounting
详细描述
AC Motor; Low Inertia; 480VAC Voltage; 130MM Bolt Circle Frame Size; 4 Magnet Stacks; 3500RPM Speed; Multi-Turn Encoder; Keyless Shaft; Single SpeedTec Right Angle DIN Connector; IEC Flange Mounting