https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150753-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMTN8aW1hZ2UvanBlZ3xhRGMxTDJoak9DOHhNREk1TXpRME5EWTBNRGM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBM05UTmZNekF3ZURNd01DNXFjR2N8YTA4ZTQ1NWVkZTFkMmRjYzJjOGQ3YmU1YTk4MmM1MWNhOTE0OTdhNTc4NmNmZGEzYjQ2MWMyMGNjYTY3YjZiMA
BALDOR-RELIANCE
BALDOR-RELIANCE
VXM051542
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE VXM051542
AC Motor; 1-1/2HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1760/1460RPM Speed; 56C Motor Frame; Footless Mounting; Explosion Proof
制造商部件号
VXM051542
BDI部件号
25351482
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/VXM051542/p/25351482
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0781568970263
重量 / Kilogram
22.676
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
50
产品明细
AC Motor
产品规格
1-1/2HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1760/1460RPM Speed; 56C Motor Frame; Footless Mounting; Explosion Proof
详细描述
AC Motor; 1-1/2HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1760/1460RPM Speed; 56C Motor Frame; Footless Mounting; Explosion Proof