Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17096022 AC Motors 

LEESON LEESON

X003 ; 048A11O2042

Description

X003 ; 048A11O2042 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/208-230V

AC Motor; Single Phase; 1/3HP; 48Z Frame Size; 1200 Sync RPM; 208-230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring | Thru Bolt; No Base; 1/2" Shaft Diameter; 9-3/4" Overall Length; 59.5% Efficiency Full Load

Part #

X003

BDI #
17096022

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
6.35
EAN
0722856038555
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48Z
Hertz
60
Sync RPM
1200
Voltage
208-230
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Resilient Ring | Thru Bolt
Base
No
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Current Rating 3.3-3.3 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
048A11O2042
Manufacturer Internal Number
048A11O2042
Weight / LBS
14
Long Description
AC Motor; Single Phase; 1/3HP; 48Z Frame Size; 1200 Sync RPM; 208-230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring | Thru Bolt; No Base; 1/2" Shaft Diameter; 9-3/4" Overall Length; 59.5% Efficiency Full Load
Overall Length
9.75 Inch | 247.65 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh