Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22325659 AC Motors 

LEESON LEESON

X016 ; 048A17O153

Description

X016 ; 048A17O153 FAN/BLOWER MOTOR ; 1/2HP 1625RPM OPAO 48Y 1/60/115V

AC Motor; 1/2HP; 48Y Frame Size; 1625 Sync RPM; 115 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring Mounted; 1/2" Shaft Diameter; 4-3/4" Overall Length; 71.7% Efficiency Full Load

Part #

X016

BDI #
22325659

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

365.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 365.65 / each
$ 366.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.26
EAN
0722856038647
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Y
Hertz
60
Sync RPM
1625
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Resilient Ring
Base
No
Efficiency Full Load
71.7
Inch - Metric
Inch
Other Features
Current Rating 7.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A17O153
Weight / LBS
16
Long Description
AC Motor; 1/2HP; 48Y Frame Size; 1625 Sync RPM; 115 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring Mounted; 1/2" Shaft Diameter; 4-3/4" Overall Length; 71.7% Efficiency Full Load
Overall Length
4.75 Inch | 120.65 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh