22325697
AC Motors
LEESON
LEESON
X024 ; 048A17T2002
LEESON LEESON
Description
X024 ; 048A17T2002 FARM DUTY AC MOTOR ; 1/4HP 1625RPM TENV 48Z 1/60/115/230V
AC Motor; 1/4HP; 48Z Frame Size; 1625 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 5-1/2" Overall Length; 65.3% Efficiency Full Load
Part #
X024
BDI #
22325697

Details
377.5156
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X024-;-048A17T2002/p/22325697
Your Price
$ 377.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
8.16
EAN
0722856027993
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48Z
Hertz
60
Sync RPM
1625
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base
No
Efficiency Full Load
65.3
Inch - Metric
Inch
Other Features
Current Rating 3/1.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A17T2002
Weight / LBS
18
Long Description
AC Motor; 1/4HP; 48Z Frame Size; 1625 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 5-1/2" Overall Length; 65.3% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh