21537257
Condenser Fan AC Motors
LEESON
LEESON
X458 ; 048A11T580
LEESON LEESON
Description
X458 ; 048A11T580 CONDENSER FAN MOTOR ; 1/2HP 1075RPM 48Y 460V TEAO 1PH
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Thru Bolt; No Base; 1/2" Shaft Diameter; 12" Overall Length; 68.3% Efficiency Full Load
Part #
X458
BDI #
21537257
Details
476.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Air-Handling-AC-Motors/Condenser-Fan-AC-Motors/X458-;-048A11T580/p/21537257
Your Price
$ 476.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
9.07
EAN
0722856037916
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Y
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Round Frame | Thru Bolt
Base
No
Efficiency Full Load
68.3
Inch - Metric
Inch
Other Features
Current Rating 1.4 Ampere | 6 Poles
Category - BDI
Condenser Fan AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
048A11T580
Manufacturer Internal Number
048A11T580
Weight / LBS
20
Long Description
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Thru Bolt; No Base; 1/2" Shaft Diameter; 12" Overall Length; 68.3% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



