

BALDOR-RELIANCE
BALDOR-RELIANCE
XM18322T
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE XM18322T
AC Motor; 3HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 3450RPM Speed; 182T Frame Size; XPFC Enclosure; Foot Mounting; Rolled Steel
制造商部件号
XM18322T
BDI部件号
25177292
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/XM18322T/p/25177292
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568901748
重量 / Kilogram
36.281
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
80
产品明细
AC Motor
产品规格
3HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 3450RPM Speed; 182T Frame Size; XPFC Enclosure; Foot Mounting; Rolled Steel
详细描述
AC Motor; 3HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 3450RPM Speed; 182T Frame Size; XPFC Enclosure; Foot Mounting; Rolled Steel