NIDEC CORPORATION
NIDEC CORPORATION
XS12SA2D
NIDEC CORPORATION NIDEC CORPORATION
描述
NIDEC CORPORATION XS12SA2D
AC Motor; 0.5HP Power; 208 to 230/460VAC Voltage; 3 Phase; 60HZ Frequency; 1800RPM Speed; 56 Frame; TEFC Enclosure; B NEMA; Rigid Mount; 2-1.9/1A Full Load; Steel Frame; Insulation Class B
制造商部件号
XS12SA2D
BDI部件号
21462298
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/XS12SA2D/p/21462298
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
11.791
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.5HP Power; 208 to 230/460VAC Voltage; 3 Phase; 60HZ Frequency; 1800RPM Speed; 56 Frame; TEFC Enclosure; B NEMA; Rigid Mount; 2-1.9/1A Full Load; Steel Frame; Insulation Class B
详细描述
AC Motor; 0.5HP Power; 208 to 230/460VAC Voltage; 3 Phase; 60HZ Frequency; 1800RPM Speed; 56 Frame; TEFC Enclosure; B NEMA; Rigid Mount; 2-1.9/1A Full Load; Steel Frame; Insulation Class B