

CHINA DOMESTIC
CHINA DOMESTIC
Y100L1-4 B5 2.2KW
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 Y100L1-4 B5 2.2KW ; 电机/电机
AC Motor; 2.2KW Power; 380VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1420RPM Speed; B5 Flange Mounted; Cast Iron Housing
制造商部件号
国产 Y100L1-4 B5 2.2KW
BDI部件号
25101306
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/Y100L1-4-B5-2-2KW/p/25101306
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
2.2KW Power; 380VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1420RPM Speed; B5 Flange Mounted; Cast Iron Housing
详细描述
AC Motor; 2.2KW Power; 380VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1420RPM Speed; B5 Flange Mounted; Cast Iron Housing