https://www.bdiexpress.com/medias/INDREXXXXXXX-22327514-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Nzl8aW1hZ2UvanBlZ3xhREUyTDJoa055OHhNRE00T1RRd05qYzNOek0zTkM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjMU1UUmZNekF3ZURNd01DNXFjR2N8MGE0NzIxOGIxM2M1YmVhOTQwYThiMGI1YTUwYzc2MzIyZWFmZGI5YjY5MTM1NDJmMjRlNzJkMWIyOThlZDk4MQ
https://www.bdiexpress.com/medias/INDREXXXXXXX-22327514-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Nzl8aW1hZ2UvanBlZ3xhREUyTDJoa055OHhNRE00T1RRd05qYzNOek0zTkM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjMU1UUmZNekF3ZURNd01DNXFjR2N8MGE0NzIxOGIxM2M1YmVhOTQwYThiMGI1YTUwYzc2MzIyZWFmZGI5YjY5MTM1NDJmMjRlNzJkMWIyOThlZDk4MQ
22327514
AC Motors
LEESON
LEESON
Y978 ; 143THEN8034
LEESON LEESON
Description
Y978 ; 143THEN8034 EP AC MOTOR ; 1HP 1800RPM EPNV 143TC 3/60/230/460V
AC Motor; 1HP; 143TC Frame Size; 1756 Sync RPM; 230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 85.5% Efficiency Full Load
Part #
Y978
BDI #
22327514
Details
12349.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Y978-;-143THEN8034/p/22327514
Your Price
$ 12,349.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
39.01
EAN
0722856025548
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1756
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPNV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3/1.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
86
Long Description
AC Motor; 1HP; 143TC Frame Size; 1756 Sync RPM; 230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


