

CHINA DOMESTIC
CHINA DOMESTIC
YS7112
CHINA DOMESTIC CHINA DOMESTIC
描述
BDI YS7112 ; 电器产品/电动机
AC Motor; 0.37KW Power; 380VAC at 50HZ Voltage; 3 Phase; 2800RPM Speed; B3 Foot Mounted; 711 Frame Size; Insulation Class F; Induction; Aluminum Frame; TEFC Enclosure; IP67; General Purpose
制造商部件号
BDI YS7112
BDI部件号
25101254
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/YS7112/p/25101254
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.37KW Power; 380VAC at 50HZ Voltage; 3 Phase; 2800RPM Speed; B3 Foot Mounted; 711 Frame Size; Insulation Class F; Induction; Aluminum Frame; TEFC Enclosure; IP67; General Purpose
详细描述
AC Motor; 0.37KW Power; 380VAC at 50HZ Voltage; 3 Phase; 2800RPM Speed; B3 Foot Mounted; 711 Frame Size; Insulation Class F; Induction; Aluminum Frame; TEFC Enclosure; IP67; General Purpose