https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160173-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjJ8aW1hZ2UvanBlZ3xhREZoTDJnd09DOHhNREUwTWpFM09EVTBNVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBeE56TmZNekF3V0RNd01DNXFjR2N8YjYxMDZiNjZjMTRlMGU3NjY3ZjY4YmYzYmYzZmE2MWZkNjkyNjJiMTY5YWFlZjUzZjBhYjIwOTNiZWM2OTdjZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160173-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjJ8aW1hZ2UvanBlZ3xhREZoTDJnd09DOHhNREUwTWpFM09EVTBNVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBeE56TmZNekF3V0RNd01DNXFjR2N8YjYxMDZiNjZjMTRlMGU3NjY3ZjY4YmYzYmYzZmE2MWZkNjkyNjJiMTY5YWFlZjUzZjBhYjIwOTNiZWM2OTdjZA
CHINA DOMESTIC
CHINA DOMESTIC
YSJ90L4
CHINA DOMESTIC CHINA DOMESTIC
描述
上海金陵 YSJ90L4 ; 电机及部件/三相电机
AC Motor; 2HP Power; 220/380VAC at 50HZ Voltage; 3 Phase; 4 Pole; 90 Motor Frame Size; 1420RPM Speed; Insulation Class F; IP55; Continuous Duty
制造商部件号
上海金陵 YSJ90L4
BDI部件号
25160173
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/YSJ90L4/p/25160173
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
17.51
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
38.6
产品明细
AC Motor
产品规格
2HP Power; 220/380VAC at 50HZ Voltage; 3 Phase; 4 Pole; 90 Motor Frame Size; 1420RPM Speed; Insulation Class F; IP55; Continuous Duty
详细描述
AC Motor; 2HP Power; 220/380VAC at 50HZ Voltage; 3 Phase; 4 Pole; 90 Motor Frame Size; 1420RPM Speed; Insulation Class F; IP55; Continuous Duty

