555272
Permanent Magnet DC Motors
LEESON
LEESON
128000.00
LEESON LEESON
Description
128000.00 SCR DC MOTOR ; 1-1/2HP 1750RPM H145TC 180V
DC Motor; Permanent Magnet; 1-1/2HP; H145TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.34" Overall Length; 79.3 Efficiency Full Load
Part #
128000.00
BDI #
555272
Details
3027.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Permanent-Magnet-DC-Motors/128000-00/p/555272
Your Price
$ 3,027.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
33.11
EAN
0691720016985
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
H145TC
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
79.3
Inch - Metric
Inch
Other Features
Current Rating 7.5 Ampere | SCR Drive
Category - BDI
Permanent Magnet DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
73
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; H145TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.34" Overall Length; 79.3 Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
18.34 Inch | 465.836 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



