

BDI APPROVED
BDI APPROVED
23S31-0650-805P7-55 (200)
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 23S31-0650-805P7-55 (200)
Servo Motor; 70W Power; 60VDC DC Link Voltage; 3A Current; 3000RPM Maximum Speed; Incremental Encoder; 16000INC/REV Resolution; 2000MM Motor/Encoder Cable with Connector; IP40
制造商部件号
23S31-0650-805P7-55 (200)
BDI部件号
25095819
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/23S31-0650-805P7-55-(200)/p/25095819
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
3
Product Group - BDI
M04104
名称
Motor
关键字串
Servo
重量/磅
2.20462
产品明细
Servo Motor
产品规格
70W Power; 60VDC DC Link Voltage; 3A Current; 3000RPM Maximum Speed; Incremental Encoder; 16000INC/REV Resolution; 2000MM Motor/Encoder Cable with Connector; IP40
详细描述
Servo Motor; 70W Power; 60VDC DC Link Voltage; 3A Current; 3000RPM Maximum Speed; Incremental Encoder; 16000INC/REV Resolution; 2000MM Motor/Encoder Cable with Connector; IP40