

DAYTON MANUFACTURING
DAYTON MANUFACTURING
2Z846
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 2Z846
DC Motor; Permanent Magnet; 3/4HP Power; 90VDC Voltage; 7.6A Full Load Current; 56C Frame Size; 5/8" Shaft Diameter; 1-7/8" Shaft Length; Ball Bearing; Adjustable Speed; 2500RPM Speed; Insulation Class F; Includes Fused Control Protection
制造商部件号
2Z846
BDI部件号
25086666
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/2Z846/p/25086666
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Direct Current
产品明细
DC Motor
产品规格
Permanent Magnet; 3/4HP Power; 90VDC Voltage; 7.6A Full Load Current; 56C Frame Size; 5/8" Shaft Diameter; 1-7/8" Shaft Length; Ball Bearing; Adjustable Speed; 2500RPM Speed; Insulation Class F; Includes Fused Control Protection
详细描述
DC Motor; Permanent Magnet; 3/4HP Power; 90VDC Voltage; 7.6A Full Load Current; 56C Frame Size; 5/8" Shaft Diameter; 1-7/8" Shaft Length; Ball Bearing; Adjustable Speed; 2500RPM Speed; Insulation Class F; Includes Fused Control Protection