

NIDEC CORPORATION
NIDEC CORPORATION
3206-011
NIDEC CORPORATION NIDEC CORPORATION
描述
NIDEC CORPORATION 3206-011
Stepper Motor; 0.25 Deg Step Angle; 30:1 Ratio; 8W Power; 12VDC Voltage; 8.33 RPM Speed; 59MM Size; 101 Oz-In Torque; Zinc Die Cast; 24 AWG Wire
制造商部件号
3206-011
BDI部件号
25169885
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/3206-011/p/25169885
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Stepper
重量/磅
0.5103
产品明细
Stepper Motor
产品规格
0.25 Deg Step Angle; 30:1 Ratio; 8W Power; 12VDC Voltage; 8.33 RPM Speed; 59MM Size; 101 Oz-In Torque; Zinc Die Cast; 24 AWG Wire
详细描述
Stepper Motor; 0.25 Deg Step Angle; 30:1 Ratio; 8W Power; 12VDC Voltage; 8.33 RPM Speed; 59MM Size; 101 Oz-In Torque; Zinc Die Cast; 24 AWG Wire