BALDOR-RELIANCE
BALDOR-RELIANCE
34-7211-3675G2
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE 34-7211-3675G2
DC Motor; 0.87HP; 56CYZ Frame Size; 1800 Sync RPM; 90V Voltage; TEFC Enclosure; F1 Face Mounting; Base
制造商部件号
34-7211-3675G2
BDI部件号
20108543
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/34-7211-3675G2/p/20108543
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Direct Current
重量/磅
46
产品明细
DC Motor
产品规格
0.87HP; 56CYZ Frame Size; 1800 Sync RPM; 90V Voltage; TEFC Enclosure; F1 Face Mounting; Base
详细描述
DC Motor; 0.87HP; 56CYZ Frame Size; 1800 Sync RPM; 90V Voltage; TEFC Enclosure; F1 Face Mounting; Base