

DAYTON MANUFACTURING
DAYTON MANUFACTURING
4Z528
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 4Z528
DC Motor; 1/6HP Power; 90VDC Voltage; 1.8A Full Load Current; Non-Standard Frame; 1800RPM Nameplate Speed; TENV Enclosure; Permanent Magnet; Continuous Duty; 40 Degree C Maximum Ambient Temperature; 1/2" Shaft Diameter; 1-1/2" Shaft Length; 9-3/8" Overall Length; Carbon Brush Type; 5-15/16" Bolt Circle Diameter; 79.9 Percentage Nominal Efficiency; UL Recognized Standard
制造商部件号
4Z528
BDI部件号
25143633
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/4Z528/p/25143633
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
10.43
Product Group - BDI
M04104
名称
Motor
关键字串
Direct Current
重量/磅
23
产品明细
DC Motor
产品规格
1/6HP Power; 90VDC Voltage; 1.8A Full Load Current; Non-Standard Frame; 1800RPM Nameplate Speed; TENV Enclosure; Permanent Magnet; Continuous Duty; 40 Degree C Maximum Ambient Temperature; 1/2" Shaft Diameter; 1-1/2" Shaft Length; 9-3/8" Overall Length; Carbon Brush Type; 5-15/16" Bolt Circle Diameter; 79.9 Percentage Nominal Efficiency; UL Recognized Standard
详细描述
DC Motor; 1/6HP Power; 90VDC Voltage; 1.8A Full Load Current; Non-Standard Frame; 1800RPM Nameplate Speed; TENV Enclosure; Permanent Magnet; Continuous Duty; 40 Degree C Maximum Ambient Temperature; 1/2" Shaft Diameter; 1-1/2" Shaft Length; 9-3/8" Overall Length; Carbon Brush Type; 5-15/16" Bolt Circle Diameter; 79.9 Percentage Nominal Efficiency; UL Recognized Standard