25148865
DC Motors
OIL-RITE CORP.
OIL-RITE CORP.
B3201-1X04
OIL-RITE CORP. OIL-RITE CORP.
Description
B3201-1X04 SYNC MTR ; 1 RPM 24VDC STANDARD MOUNTIN
DC Motor; 24VDC Voltage; 1RPM Speed; Standard Mounting; Synchronous
Part #
B3201-1X04
BDI #
25148865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/B3201-1X04/p/25148865
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
0
Product Group - BDI
F02196
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Product Detail
DC Motor
Product Specification
24VDC Voltage; 1RPM Speed; Standard Mounting; Synchronous
Long Description
DC Motor; 24VDC Voltage; 1RPM Speed; Standard Mounting; Synchronous