BALDOR-RELIANCE
BALDOR-RELIANCE
B418802
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE B418802
DC Motor; 40.214HP; GK2008Y Frame Size; 2500 Sync RPM; IC411 Enclosure; Foot Mounted Mounting; Base
制造商部件号
B418802
BDI部件号
21800804
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/B418802/p/21800804
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
M04104
名称
Motor
关键字串
Direct Current
重量/磅
1700
产品明细
DC Motor
产品规格
40.214HP; GK2008Y Frame Size; 2500 Sync RPM; IC411 Enclosure; Foot Mounted Mounting; Base
详细描述
DC Motor; 40.214HP; GK2008Y Frame Size; 2500 Sync RPM; IC411 Enclosure; Foot Mounted Mounting; Base