BALDOR-RELIANCE
BALDOR-RELIANCE
B474877
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE B474877
DC Motor; 60HP; MC3612ATZ Frame Size; 1750 Sync RPM; TEAOPB Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2-7/8" Shaft Diameter; 9" Base to Center Height; 42.88" Overall Length
制造商部件号
B474877
BDI部件号
21805414
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/B474877/p/21805414
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.454
Product Group - BDI
M04104
名称
Motor
关键字串
Direct Current
重量/磅
1
产品明细
DC Motor
产品规格
60HP; MC3612ATZ Frame Size; 1750 Sync RPM; TEAOPB Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2-7/8" Shaft Diameter; 9" Base to Center Height; 42.88" Overall Length
详细描述
DC Motor; 60HP; MC3612ATZ Frame Size; 1750 Sync RPM; TEAOPB Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2-7/8" Shaft Diameter; 9" Base to Center Height; 42.88" Overall Length