BALDOR-RELIANCE
BALDOR-RELIANCE
B500800
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE B500800
DC Motor; 3HP; DC2112ATCZ Frame Size; 1600 Sync RPM; DPG Enclosure; NEMA Frame Profile; Foot Mounted Mounting; Base; 1-1/8" Shaft Diameter; 5.16" Base to Center Height; 29.38" Overall Length
制造商部件号
B500800
BDI部件号
21806826
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/B500800/p/21806826
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.454
Product Group - BDI
M04104
名称
Motor
关键字串
Direct Current
重量/磅
1
产品明细
DC Motor
产品规格
3HP; DC2112ATCZ Frame Size; 1600 Sync RPM; DPG Enclosure; NEMA Frame Profile; Foot Mounted Mounting; Base; 1-1/8" Shaft Diameter; 5.16" Base to Center Height; 29.38" Overall Length
详细描述
DC Motor; 3HP; DC2112ATCZ Frame Size; 1600 Sync RPM; DPG Enclosure; NEMA Frame Profile; Foot Mounted Mounting; Base; 1-1/8" Shaft Diameter; 5.16" Base to Center Height; 29.38" Overall Length