21809326
DC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
B547554
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B547554 ; 5.5KW 1700RPM DC MOTOR
DC Motor; 7.373HP; MC2113ATZ Frame Size; 1700 Sync RPM; TEFC Enclosure; NEMA Frame Profile; Foot Mounted Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 33.44" Overall Length
Part #
B547554
BDI #
21809326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/B547554/p/21809326
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
197.279
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
435
Product Detail
DC Motor
Product Specification
7.373HP; MC2113ATZ Frame Size; 1700 Sync RPM; TEFC Enclosure; NEMA Frame Profile; Foot Mounted Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 33.44" Overall Length
Long Description
DC Motor; 7.373HP; MC2113ATZ Frame Size; 1700 Sync RPM; TEFC Enclosure; NEMA Frame Profile; Foot Mounted Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 33.44" Overall Length
