对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BLM230HP-GFV https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438435-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwODB8aW1hZ2UvanBlZ3xhRGhoTDJoall5OHhNRFF4T0RVME9UWTFNelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnME16VmZNekF3ZURNd01DNXFjR2N8YzEwY2UzNmJiZGJlZjliMzk2ZmE5Y2VmMjg5MGYzNGMwNGFhZDExZjAxOGRhMTYxZGMyNGUxNzc0ZjI4OGY3Yw
27438435 直流电机 

ORIENTAL MOTOR ORIENTAL MOTOR

BLM230HP-GFV

描述

ORIENTAL MOTOR BLM230HP-GFV

DC Motor; Brushless; 30W Power; 10MM Output Shaft Diameter; 2.36" Frame Size; Pinion Shaft; IP66; For Parallel Shaft Gearhead

制造商部件号

BLM230HP-GFV

BDI部件号
27438435

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ORIENTAL MOTOR
最低订购量
重量 / Kilogram
0.35
Product Group - BDI
M04104
名称
Motor
关键字串
Direct Current
产品明细
DC Motor
产品规格
Brushless; 30W Power; 10MM Output Shaft Diameter; 2.36" Frame Size; Pinion Shaft; IP66
详细描述
DC Motor; Brushless; 30W Power; 10MM Output Shaft Diameter; 2.36" Frame Size; Pinion Shaft; IP66; For Parallel Shaft Gearhead