

BDI APPROVED ELECTR
BDI APPROVED ELECTR
CPM-MCPV-2341S-RLN
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR CPM-MCPV-2341S-RLN
Servo Motor; 24 to 75VDC Input Voltage; NEMA 23; 2.33" Frame Size; 3/8" Shaft Diameter; 5.58" Length; 1860RPM Speed; 828OZ-IN Peak Torque; 304W Peak Power; Integrated
制造商部件号
CPM-MCPV-2341S-RLN
BDI部件号
25159995
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/CPM-MCPV-2341S-RLN/p/25159995
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.45
Product Group - BDI
M04104
名称
Motor
关键字串
Servo
重量/磅
3.2
产品明细
Servo Motor
产品规格
24 to 75VDC Input Voltage; NEMA 23; 2.33" Frame Size; 3/8" Shaft Diameter; 5.58" Length; 1860RPM Speed; 828OZ-IN Peak Torque; 304W Peak Power; Integrated
详细描述
Servo Motor; 24 to 75VDC Input Voltage; NEMA 23; 2.33" Frame Size; 3/8" Shaft Diameter; 5.58" Length; 1860RPM Speed; 828OZ-IN Peak Torque; 304W Peak Power; Integrated