LEESON
LEESON
M1120013.00
LEESON LEESON
Description
M1120013.00 PERMANENT MAGNET DC MOTOR ; MOQ:20 1/15HP 31BS FRM 1800RPM 90VDCTENV
DC Motor; Permanent Magnet; 1/15HP; 31 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 1/2" Shaft Diameter; 6.95" Overall Length; 56.8 Efficiency Full Load
Part #
M1120013.00
BDI #
20181707
Details
454.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Permanent-Magnet-DC-Motors/M1120013-00/p/20181707
Your Price
$ 454.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
3.63
EAN
0691720090749
Product Group - BDI
M04104
Horse Power
1/15HP
Frame Size
31
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
56.8
Inch - Metric
Inch
Other Features
Current Rating 0.8 Ampere | SCR Drive
Category - BDI
Permanent Magnet DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
8
Long Description
DC Motor; Permanent Magnet; 1/15HP; 31 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 1/2" Shaft Diameter; 6.95" Overall Length; 56.8 Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
6.95 Inch | 176.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



