对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

N4031 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096553-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjB8aW1hZ2UvanBlZ3xhRE15TDJnNE55OHhNREEzTmpVNE9EUTNORE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZMU5UTmZNekF3V0RNd01DNXFjR2N8ZTZhMGI5ODBiODZhNDQ0MjQyNGM2MDFlMDlmYzdmM2M4NzA2ODIyNzgxMWQ4ZWExMzg5YzhlMDVjMmVmMzY0MA
25096553 直流电机 

BODINE BODINE

N4031

描述

BODINE N4031

DC Motor; Permanent Magnet; 1/3HP Power; 130VDC Voltage; 2.7A Current; 2500RPM Speed; 6.72" Length; 150OZ-IN Rated Torque

制造商部件号

N4031

BDI部件号
25096553

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BODINE
最低订购量
重量 / Kilogram
5.9
Product Group - BDI
M04104
名称
Motor
关键字串
Direct Current
重量/磅
13
产品明细
DC Motor
产品规格
Permanent Magnet; 1/3HP Power; 130VDC Voltage; 2.7A Current; 2500RPM Speed; 6.72" Length; 150OZ-IN Rated Torque
详细描述
DC Motor; Permanent Magnet; 1/3HP Power; 130VDC Voltage; 2.7A Current; 2500RPM Speed; 6.72" Length; 150OZ-IN Rated Torque