

ORIENTAL MOTOR
ORIENTAL MOTOR
PK543AW-T10
ORIENTAL MOTOR ORIENTAL MOTOR
描述
ORIENTAL MOTOR PK543AW-T10
Stepper Motor; 5 Phase; 0.75A Per Phase Current; 1.65" Frame Size; 2-1/2" Motor Length; 0.72 Degree Step Angle; 10:1 Ratio; Taper Hobbed Gear; Flying Lead
制造商部件号
PK543AW-T10
BDI部件号
27444682
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/PK543AW-T10/p/27444682
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Stepper
产品明细
Stepper Motor
产品规格
5 Phase; 0.75A Per Phase Current; 1.65" Frame Size; 2-1/2" Motor Length; 0.72 Degree Step Angle; 10:1 Ratio; Taper Hobbed Gear; Flying Lead
详细描述
Stepper Motor; 5 Phase; 0.75A Per Phase Current; 1.65" Frame Size; 2-1/2" Motor Length; 0.72 Degree Step Angle; 10:1 Ratio; Taper Hobbed Gear; Flying Lead