对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

PKP244MD15A https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150695-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAxMTZ8aW1hZ2UvanBlZ3xhREEzTDJoak5TOHhNREUwTWpFME5qVXlOekkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBMk9UVmZNekF3V0RNd01DNXFjR2N8YWI3ZTVmZjA0YmEyMTgyYTlhZDIxNTIyMjU2NmQwODA4MjZiM2RiZGYxNGI2M2RmYzliNDVhYWNhYzBkZDJmMg
25150695 直流电机 

ORIENTAL MOTOR ORIENTAL MOTOR

PKP244MD15A

描述

ORIENTAL MOTOR PKP244MD15A

Stepper Motor; 3.9VDC Voltage; 1.5A Current; 0.9 Degree Step Angle; 1.65" Frame Size; 1.54" Motor Length; 59OZ-IN Holding Torque; Bipolar Connection; 0.6M Cable Length; Single Axis Shaft

制造商部件号

PKP244MD15A

BDI部件号
25150695

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ORIENTAL MOTOR
最低订购量
重量 / Kilogram
0.5
Product Group - BDI
M04104
名称
Motor
关键字串
Stepper
产品明细
Stepper Motor
产品规格
3.9VDC Voltage; 1.5A Current; 0.9 Degree Step Angle; 1.65" Frame Size; 1.54" Motor Length; 59OZ-IN Holding Torque; Bipolar Connection; 0.6M Cable Length; Single Axis Shaft
详细描述
Stepper Motor; 3.9VDC Voltage; 1.5A Current; 0.9 Degree Step Angle; 1.65" Frame Size; 1.54" Motor Length; 59OZ-IN Holding Torque; Bipolar Connection; 0.6M Cable Length; Single Axis Shaft