

CHINA DOMESTIC
CHINA DOMESTIC
Y07-59D1-3074
CHINA DOMESTIC CHINA DOMESTIC
描述
Y07-59D1-3074 ; 电机/减速电机
DC Motor; 24V Voltage; 57MM Frame Size; 1.8 Degree Step Angle; 1.4NM Holding Torque; 2 Leads; Low Vibration; Low Noise; 4000RPM No Load Speed; 54.5MM Length
制造商部件号
Y07-59D1-3074
BDI部件号
25116566
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/Y07-59D1-3074/p/25116566
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.71
Product Group - BDI
M04104
名称
Motor
关键字串
Stepper
重量/磅
1.56528
产品明细
Hybrid Stepper Motor
产品规格
24V Voltage; 57MM Frame Size; 1.8 Degree Step Angle; 1.4NM Holding Torque; 2 Leads; Low Vibration; Low Noise; 4000RPM No Load Speed; 54.5MM Length
详细描述
DC Motor; 24V Voltage; 57MM Frame Size; 1.8 Degree Step Angle; 1.4NM Holding Torque; 2 Leads; Low Vibration; Low Noise; 4000RPM No Load Speed; 54.5MM Length