https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989915-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MnxpbWFnZS9qcGVnfGFHSTNMMmd5WVM4eE1EYzJOemszTkRJd016UXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGs1TVRWZk16QXdlRE13TUM1cWNHY3xlMDc2NjdiZTA5NDM2YmZkMjc2MWJmZDkxODcyZGVkMGNhZTIxMGM0YjUxMDVmZjYzOWRlNjNkMWQ4YjlmODMz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989915-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MnxpbWFnZS9qcGVnfGFHSTNMMmd5WVM4eE1EYzJOemszTkRJd016UXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGs1TVRWZk16QXdlRE13TUM1cWNHY3xlMDc2NjdiZTA5NDM2YmZkMjc2MWJmZDkxODcyZGVkMGNhZTIxMGM0YjUxMDVmZjYzOWRlNjNkMWQ4YjlmODMz
DAYTON MANUFACTURING
DAYTON MANUFACTURING
4K259
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 4K259
Belt Drive Motor; 1/2HP Power; Split-Phase; 1725RPM Speed; 1 Number of Speed; 40 Deg C Temperature; 1/2" Shaft Diameter; 1-7/8" Shaft Length; 48Z Frame; 115/208-230VAC at 60HZ Voltage; Open Drip Proof Enclosure Design
制造商部件号
4K259
BDI部件号
24989915
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/4K259/p/24989915
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
3.63
Product Group - BDI
M04104
名称
Motor
关键字串
Belt Drive
重量/磅
8
产品明细
Belt Drive Motor
产品规格
1/2HP Power; Split-Phase; 1725RPM Speed; 1 Number of Speed; 40 Deg C Temperature; 1/2" Shaft Diameter; 1-7/8" Shaft Length; 48Z Frame; 115/208-230VAC at 60HZ Voltage; Open Drip Proof Enclosure Design
详细描述
Belt Drive Motor; 1/2HP Power; Split-Phase; 1725RPM Speed; 1 Number of Speed; 40 Deg C Temperature; 1/2" Shaft Diameter; 1-7/8" Shaft Length; 48Z Frame; 115/208-230VAC at 60HZ Voltage; Open Drip Proof Enclosure Design
