GOULDS PUMP
GOULDS PUMP
BM09821BB
GOULDS PUMP GOULDS PUMP
描述
GOULDS PUMP BM09821BB
Close Coupled Motor; 3HP Power; 208 to 230VAC at 60HZ Voltage; 1 Phase; 3500RPM Speed; TEFC Enclosure; 56J Frame Size
制造商部件号
BM09821BB
BDI部件号
25135312
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/BM09821BB/p/25135312
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Close-Coupled
产品明细
Close Coupled Motor
产品规格
3HP Power; 208 to 230VAC at 60HZ Voltage; 1 Phase; 3500RPM Speed; TEFC Enclosure; 56J Frame Size
详细描述
Close Coupled Motor; 3HP Power; 208 to 230VAC at 60HZ Voltage; 1 Phase; 3500RPM Speed; TEFC Enclosure; 56J Frame Size
